1/2" Drive Socket Set SAE 40 Pieces 3/8 in to 1 1/2 in , Chrome

  • Mfr # 4140

  • Zoro # G4418881


product price:  $1,272.29
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
40
Includes
(18) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16",1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"; (13) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) 1/2" Drive Pro Ratchet: 10.3"; (1) 1/2" Drive Pro Ratchet: 15"; (1) 1/2" Drive Flex Handle: 16"; (1) 1/2" Drive Speeder Handle: 18.1"; (1) 1/2" Drive Sliding T-Handle: 10.8"; (3) 1/2" Drive Extensions: 3", 5", 10"; Universal Joint
Finish
Chrome
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4140
Zoro #
G4418881
UPC #
025141041408
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/2 in
Deep Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Container Height
7 1/2 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1.3125 in, 1.375 in, 1.4375 in, 1.5 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Length
24 in
Standard Socket Style/Size
Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Deep Socket Style/Size
Deep 12-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in,
Container Width
18 1/2 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Deep Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in

Details

Item
Socket Set
Number of Pieces
40
Includes
(18) 1/2" Drive 12 Point Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16",1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"; (13) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) 1/2" Drive Pro Ratchet: 10.3"; (1) 1/2" Drive Pro Ratchet: 15"; (1) 1/2" Drive Flex Handle: 16"; (1) 1/2" Drive Speeder Handle: 18.1"; (1) 1/2" Drive Sliding T-Handle: 10.8"; (3) 1/2" Drive Extensions: 3", 5", 10"; Universal Joint
Finish
Chrome
Measurement Type
SAE
Tether Capable
Tether Capable
Sockets Included
(12) Deep 12-Point, (19) Standard 12-Point
Deep Socket Point Styles Included
12
Ratchets Included
Round Head 10 5/16 in, 15 in
Impact Rated
Not Impact Rated
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
12
SAE or Metric
SAE
Drive Type
Hand
Material
Alloy Steel
Insulated
Not Insulated
Tether Style
Tether Capable
Non-Sparking
No
Includes Flex Sockets
Flex Sockets Not Included
Number of Geared Teeth
60
Head Shape
Round
Locking
Locking Not Included
Minimum Arc Swing
4 Degrees
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
12
Piece Count Range
26 to 50
Container Type
Box
Includes Socket Bits
Socket Bits Not Included
Tether Ready Sockets
Not Tether Capable
Includes Wrenches
Wrenches Not Included
Reversing
Not Reversible
Head Type
Standard
Grip Style
Knurled
Container Features
Removable Top
Includes Standard Sockets
Standard Sockets Included
Corrosion Resistant
Corrosion-Resistant
Number of Standard Sockets
18
Socket Shape
12-Point
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Thin Wall
No Thin Wall
Arc Swing - Minimum
4 Degrees
Wrenches Included
10.3 in Fixed, Round Head Ratchet, 15 in Fixed, Round Head Ratchet
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 4140 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The SK Professional Tools 4140 Socket Set is a comprehensive collection of sockets designed for hand drive use. With socket sizes ranging from 3/8 in to 1 1/2 in, this set provides versatility and adaptability for various tasks. The set includes both standard and deep sockets, with the standard sockets available in sizes: 3/8 in, 7/16 in, up to 1-1/2 inch; while the deep socket sizes include: 1/2 in, up to a size of 1-3/16 inch. This range of sizing options makes it suitable for diverse applications.
Crafted from alloy steel material, this socket set offers durability and longevity under regular usage conditions. The chrome finish not only adds an aesthetic appeal but also provides corrosion resistance which can extend the lifespan of these tools. Each piece features a knurled grip style that enhances handling even under challenging work scenarios. The head shape is round with a standard type offering compatibility with most common fasteners.
This robust package includes forty pieces altogether - eighteen standard sockets, thirteen deep sockets along with other essential drive tools such as two pro ratchets (10-5/16" &15"), one flex handle (16"), one speeder handle (18-1") and three extensions (3",5",10"). All these components are neatly packed into an easy-to-carry plastic case measuring at dimensions of container length:24 inches , width :18-1/2 inches and height :7-1 /2 inches . It's worth noting that this product does not include any flex or insulated sockets nor does it have reversing capabilities.
In conclusion,the SK Professional Tools -4140 Socket Set is built to cater to your varied needs providing you with multiple sized durable alloy steel made SAE measurement type tools all encased within a portable plastic case making it convenient for storage as well as transportation purposes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.