This item is Discontinued.

Eaton Bussmann Surge Protection Device, 3 Phase, 230/400VAC, 4 Poles, 5 BSPH4320TTR

Surge Protection Device, 3 Phase, 230/400VAC, 4 Poles, 5 (Discontinued)

  • Mfr # BSPH4320TTR
  • Zoro # G4419283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPH4320TTR
Zoro #
G4419283
UPC #
051712367356
Country of Origin
Germany

Dimensions

Length
3.93"
Depth
2.56"
Width
2.83"
Length (Straight Wireway)
3.93 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
3
Voltage
230/400VAC
Number of Poles
4
Voltage Protection Rating
335V (L-N), 1200V (N-G)
Number of Wires
5
Modes of Protection
L-N, N-G
Max. Surge Current per Mode
40kA, 40kA
Max. Surge Current per Phase
40kA
Nominal Discharge Current
20kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
320 V AC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
14 to 2 AWG
Includes
Installation Instructions
Filtering / Nonfiltering
Nonfiltering
Lightning Impulse Current
12kA
Standards
IEC 61643-1, KEMA
Modular / Nonmodular
Modular

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.