This item is Discontinued.

Eaton Bussmann IEC Replacement Module, 385V BPM385IEC

IEC Replacement Module, 385V (Discontinued)

  • Mfr # BPM385IEC
  • Zoro # G4419335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPM385IEC
Zoro #
G4419335
UPC #
051712296984
Country of Origin
Germany

Dimensions

Width
0.71 in
Length
1.77
Depth
2.13 in
Length (Straight Wireway)
1.77

Details

Item
Surge Protection Device
Max. Continuing Operating Voltage
385V
Nominal Discharge Current
20kA
Modes of Protection
0
Max. Surge Current Per Phase
40kA
For Use With
19D452
Standards
IEC 61643-1
Max. Surge Current per Phase
40kA

Description

Surge Protection Device, Max. Continuing Operating Voltage 385V, Max. Surge Current per Phase 40kA, Modes of Protection 0, Nominal Discharge Current 20kA, Standards IEC 61643-1, Depth 2.13 in, Length 1.77, Width 0.71 in, For Use With 19D452

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.