Folding Knife, Clip Point, 2-1/2 In, Red (Discontinued)
- Mfr # 3.9010.US1
- Zoro # G4419545
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3.9010.US1
Zoro #
G4419545
UPC #
046928011520
Country of Origin
Switzerland
Dimensions
Blade Length
2-1/2"
Closed Length
3-3/4"
Length Open
4-1/4"
Details
Type
Single Blade
Item
Folding Knife
Number of Blades
1
Blade Edge
Straight
Blade Type
Clip Point
Blade Material
High Carbon Stainless Steel
Locking Blade
No Locking Blade
Sheath
No
Belt Clip
No
Features
Slip Resistant, Matte Finish
Handle Material
Stainless Steel
One-Hand Operation
No
Handle Color
Red
Description
Folding Knife, Blade Length 2 1/2 in, Blade Material High Carbon Stainless Steel, Blade Type Clip Point, Closed Length 3 3/4 in, Features Slip Resistant, Matte Finish, Handle Color Red, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.