1/2 in Drive, 22mm Metric, Socket, 6 Points, Steel, Chrome, 22 mm

  • Mfr # 40022

  • Zoro # G4419721


product price:  $22.59
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 1/4 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40022
Zoro #
G4419721
UPC #
025141400229
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
22mm
Overall Length
3 1/4 in
Socket Sizes
22mm
Socket Depth
Deep
Socket Size
22 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Category Type
Hex Socket
Socket Type
Deep
Features
Corrosion Resistant
Tether Capable
Tether Capable
Material
Alloy Steel
Drive Type
Hand
Output Type
6 pt
Measurement Type
Metric
Standards
ASME B107.110-2012
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Tether Ready
No
Non-Sparking
No
Socket Shape
6-Point
Locking
No
Product Type
Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction

Description

Socket, Socket Size 22 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.