Men's Western Boot, 14 M, Steel Toe, 11 in H, Brown, CMP1200

  • Mfr # CMP1200

  • Zoro # G4420005


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CMP1200
Zoro #
G4420005
UPC #
847816027414
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
11 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
11 in
Size (PRINT)
14

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CMP1200
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Last Number or Name
AC696ST
Mark II Slip Test Results- Dairy Tile Oily
0.35
Removable Insole
Yes
Completely Non Metallic
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
0.41
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Style
Western Boot
Max. Heat Rating
392 Degrees F
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
For Outdoor Traction
No
Non-Marking Sole
No
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.44
Toe Shape
Round
Shank Material
Steel
CSA Footwear Standard
Not Specified
Liner Material
Synthetic Fabric
Footwear Construction Type
Direct Attached Welted
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.31
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Metatarsal System
No
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Footwear Closure Type
Pull On
Insole System
Removable
Conductive
No
Ninety Degree Heel
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.50
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.43, Dairy Tile (Oily): 0.31, Dairy Tile (Oily/Wet): 0.31, Dairy Tile (Wet): 0.42
Non-Marking Upper
Yes
Series
CMP1200
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Brown
Style Family
Western Boot
All-Leather Upper
Yes
Closure
Pull On
Heel Definition
Defined Heel
Maximum Heat Rating
392 Degrees F
Toe Cap Material
Steel
Insole Technology
Removable
Construction
Direct Attached, Welted
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Synthetic
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
392 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.