This item is Discontinued.

Eaton Bussmann Surge Protection Device, 1 Phase, 75VAC, 1 Poles, 2 BSPM175WER

Surge Protection Device, 1 Phase, 75VAC, 1 Poles, 2 (Discontinued)

  • Mfr # BSPM175WER
  • Zoro # G4420026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPM175WER
Zoro #
G4420026
UPC #
051712294973
Country of Origin
Germany

Dimensions

Length
3.93"
Depth
2.56"
Width
0.71"
Length (Straight Wireway)
3.93 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
1
Voltage
75VAC
Number of Poles
1
Voltage Protection Rating
400V (L-G)
Number of Wires
2
Modes of Protection
L-G
Max. Surge Current per Mode
40kA
Max. Surge Current per Phase
40kA
Nominal Discharge Current
10kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
75 V AC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
14 to 2 AWG
Filtering / Nonfiltering
Nonfiltering
Standards
IEC 61643-1, KEMA, CSA
Modular / Nonmodular
Modular

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.