This item is Discontinued.

Eaton Bussmann Surge Protection Device, PV Phase, 1000VDC, 3 Poles, 3 BSPS31000PV

Surge Protection Device, PV Phase, 1000VDC, 3 Poles, 3 (Discontinued)

  • Mfr # BSPS31000PV
  • Zoro # G4420114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPS31000PV
Zoro #
G4420114
UPC #
051712362214
Country of Origin
Germany

Dimensions

Length
3.93"
Depth
2.56"
Width
5.91"
Length (Straight Wireway)
3.93 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
PV
Voltage
1000VDC
Number of Poles
3
Voltage Protection Rating
3300V
Number of Wires
3
Modes of Protection
(DC+)-(DC-), (DC+/-)-G
Nominal Discharge Current
100kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
1000 V DC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
6 AWG
Filtering / Nonfiltering
Nonfiltering
Modular / Nonmodular
Modular
Standards
IEC 61643-1
Lightning Impulse Current
50kA

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.