This item is Discontinued.

Eaton Bussmann Surge Protection Device, 1 Phase, 60VAC/DC, 2 Poles, 6 BSPH2A60D60LVR

Surge Protection Device, 1 Phase, 60VAC/DC, 2 Poles, 6 (Discontinued)

  • Mfr # BSPH2A60D60LVR
  • Zoro # G4420166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSPH2A60D60LVR
Zoro #
G4420166
UPC #
051712358460
Country of Origin
Germany

Dimensions

Length
3.93"
Depth
2.56"
Width
0.71"
Length (Straight Wireway)
3.93 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
1
Voltage
60VAC/DC
Number of Poles
2
Voltage Protection Rating
400V (L-N), 730V (L-G)
Number of Wires
6
Modes of Protection
L-N, N-G
Max. Surge Current per Mode
4kA
Max. Surge Current per Phase
2kA
Nominal Discharge Current
2kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
75 V AC/DC
IP Rating
20
Enclosure Material
Thermoplastic
Wire Gauge
18 to 12 AWG
Modular / Nonmodular
Modular
Filtering / Nonfiltering
Nonfiltering
Standards
UL 1449 3rd Edition, IEC 61643-1, cUL, CSA, KEMA

Description

Surge Protection Device, Depth 2.56 in, Enclosure Material Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.