Cable Seal 12" x 9/64", Aluminum, Red, Pk50

  • Mfr # F325M-2 RED50

  • Zoro # G4421019


product price:  $38.15
/pk 50, $0.76/ea

Key Features

Security Seal Type
Cable Seals
Security Seal Primary Application
All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
Security Seal Primary Material
Aluminum
Primary Color
Red
Useable Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F325M-2 RED50
Zoro #
G4421019
UPC #
-
Country of Origin
China

Dimensions

Useable Length
10 in
Length
12"
Thickness
9/64 in
Security Seal Flag Dimensions
1-1/32 in H x 3/4 in W
Wire Length
12 in
Cable Dia.
9/64 in
Cable Length
12 in
Lock Length
1 in
Lock Thickness
3/8 in
Lock Width
1 in
Cable Diameter
1/8 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
All Vehicles, Airline Containers And Carts, Food Industries, Tanks, Valves, Drums, Boxes, Cash Bags
Security Seal Primary Material
Aluminum
Primary Color
Red
Breaking Strength
2,630 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
16
Marking Parameters
Consecutive Numbering & Barcode, SEALED
Barcoding
No
Primary Application
Trailer, Container, Rail Car
Color
Red
Tearaway Option
No
Material
Aluminum
Standards
C-TPAT, ISMA Certification, ISO Compliant
Imprinting
2 Lines of 8 Characters Each
Marking Type
Laser Marked
Cable Type
Adjustable
Numbering
Sequential
Marking
Consecutive Numbering & Barcode
Weather Resistant
No
Marking Color
White
Features
Built Tough With Steel Locking Mechanism, Hoisted In Dye-Cast Aluminum Body And Provides High Level Of Physical Security
Series
FlexiGrip 325M-2
ISO 17712 Compliant
Yes
Seal Security Level
C-TPAT Compliant High Security
Body Coating
Anodized
Cable Material
Steel
Message Type
SEALED
Body Color
Red

Description

Cable Seals, Steel, Red, Cable Length 12 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 2,630 lb, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.