Sanding Belt, 1/2 in W, 18 in L, Coated, Ceramic, 36 Grit, Extra Coarse, 784F, Maroon

  • Mfr # 7100122768

  • Zoro # G4421273


product price:  $3.15
/ea
Sold in multiples of 200 for $630.00

Key Features

Abrasive Type
Coated
Width
1/2 in
Length
18 in
Grade
Extra Coarse
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100122768
Zoro #
G4421273
UPC #
00051125873178
Country of Origin
United States

Dimensions

Width
1/2 in
Length
18 in
Overall Width
1/2 in
Overall Length
18 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
784F
Color
Maroon
Backing Material
Polyester
Backing Weight
YF
Resistance Properties
Water
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Flexibility Type
Single
Bond Type
Resin

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 784F, Grade Extra Coarse, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products