Sanding Belt, 1 in W, 42 in L, Coated, Ceramic, 60 Grit, Medium, 984F, Maroon
Mfr # 7100078550
Zoro # G4421538
product price:Â $7.15
/ea
Sold in multiples of 200 for $1,430.00
Key Features
Abrasive Type
Coated
Width
1 in
Length
42 in
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100078550
Zoro #
G4421538
UPC #
00051141550381
Country of Origin
United States
Dimensions
Width
1 in
Length
42 in
Overall Length
42 in
Overall Width
1 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Series
984F
Color
Maroon
Backing Material
Polyester
Backing Weight
YF
Flexibility Type
Single
Resistance Properties
Heat
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Bond Type
Resin
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 984F, Grade Medium, Overall Length 42 in, Overall Width 1 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.