Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Muck Boot Co Shoes, Size 5, 4" Height, Green, Plain, PR EWC-333T/5

Shoes, Size 5, 4" Height, Green, Plain, PR (Discontinued)

  • Mfr # EWC-333T/5
  • Zoro # G4421873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWC-333T/5
Zoro #
G4421873
UPC #
094722159252
Country of Origin
China

Dimensions

Boot Height
4 in
Height
4"
Size
5

Details

Rubber Boot Style
Ankle
Predominant Footwear Color
Green
Gender
Men's
Item
Shoes
Upper Material
Natural Rubber
Footwear Closure Type
Slip On
Metatarsal Guard
No
Insulation Type
CR Flex-Foam
Color
Green
Midsole Material
Natural Rubber
Closure Type
Slip On
Style Number
EWC-333T
Footwear Sole Pattern
TracTol
Insulated
Yes
Toe Type
Plain
Outsole Material
Natural Rubber
Shoe Style
Ankle
Series
EWC-333T

Description

Shoes, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern TracTol, Insulated Yes, Size 5, Men's, Boot Height 4 in, Metatarsal Guard No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.