Shoes, Size 14, 4" Height, Green, Plain, PR (Discontinued)
- Mfr # EWC-333T/14
- Zoro # G4421943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWC-333T/14
Zoro #
G4421943
UPC #
094722060961
Country of Origin
China
Dimensions
Height
4"
Size
14
Boot Height
4 in
Details
Rubber Boot Style
Ankle
Predominant Footwear Color
Green
Footwear Sole Pattern
TracTol
Toe Type
Plain
Outsole Material
Natural Rubber
Style Number
EWC-333T
Upper Material
Natural Rubber
Color
Green
Gender
Men's
Insulated
Yes
Footwear Closure Type
Slip On
Metatarsal Guard
No
Insulation Type
CR Flex-Foam
Midsole Material
Natural Rubber
Closure Type
Slip On
Item
Shoes
Shoe Style
Ankle
Series
EWC-333T
Description
Shoes, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern TracTol, Insulated Yes, Size 14, Men's, Boot Height 4 in, Metatarsal Guard No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.