Sanding Belt, 2 in W, 48 in L, Coated, Ceramic, 80 Grit, Not Applicable, 784F, Maroon

  • Mfr # 7010299101

  • Zoro # G4421949


product price:  $11.75
/ea

Key Features

Abrasive Type
Coated
Width
2 in
Length
48 in
Abrasive Material
Ceramic
Series
784F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010299101
Zoro #
G4421949
UPC #
00076308455712
Country of Origin
United States

Dimensions

Width
2 in
Length
48 in
Overall Width
2 in
Overall Length
48 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Abrasive Material
Ceramic
Series
784F
Color
Maroon
Backing Material
Polyester
Backing Weight
YF
Bond Type
Resin
Resistance Properties
Water
Flexibility Type
Single
Coating Coverage
Closed
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 784F, Grade Not Applicable, Overall Length 48 in, Overall Width 2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.