Green Certified Hand Sanitizer Foam 550mL TFX Refill, PK2
Mfr # 5397-02
Zoro # G4422704
product price:Â $67.19
/pk 2, $33.60/eaKey Features
Hygiene Form
Foam
Hygiene Properties
Dye Free
Formula
Dermaglycerin
Fragrance
Fragrance Free
Packaging Type
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5397-02
Zoro #
G4422704
UPC #
073852026177
Country of Origin
United States
Dimensions
Size
550 mL
Container Size
550 mL
Details
Item
Hand Sanitizer
Hygiene Form
Foam
Hygiene Properties
Dye Free
Formula
Dermaglycerin
Fragrance
Fragrance Free
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
FDA
Color
Clear
Form
Foam
Package Configuration
1 in x 1 in
Package Type
BOX
Hygiene Series
TFX(TM)
Industry Type
Healthcare
Uses Dispenser
2720, 2780-12, 2790-12-EEU00
Green Certification or Other Recognition
Green Seal(R) Certified
Material
ABS Bottle
Container Type
Cartridge
Refill Type
Cartridge
Manufacturer Dispenser Part Number
2720, 2780-12, 2790-12-EEU00
Product Type
Hand Sanitizer
Series
TFX(TM)
Description
Hand Sanitizer, Form Foam, Formula Dermaglycerin, Container Type Cartridge, Container Size 550 mL, Fragrance Fragrance Free, Hygiene Properties Dye Free, Requires Dispenser Yes, Series TFX(TM), Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2720, 2780-12, 2790-12-EEU00, Color Clear, Product Type Hand Sanitizer, Standards FDA, Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.