Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.06 in Thick, 3/8 in Arbor Hole Size, Ceramic, 36 Grit

  • Mfr # 87459

  • Zoro # G4422840


product price:  $2.45
/ea
Sold in multiples of 50 for $122.50

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.06 in
Connector Size
3/8 in
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87459
Zoro #
G4422840
UPC #
00051125874595
Country of Origin
Poland

Dimensions

Overall Diameter
3 in
Overall Thickness
0.06 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Silver
Maximum Operating Speed
25,465 RPM
Specification
Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets
Application
All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
Diamond Knockout
No
Color
Black
Connector Type
Unthreaded Hole
Compatible Tool Type
Cut-Off Tool, Die Grinder
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 36, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.06 in, Compatible Tool Type Cut-Off Tool, Die Grinder, Primary Material Application Stainless Steel, Steel, Series Silver, Wheel Type Type 1, Maximum Operating Speed 25,465 RPM, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.