CNC Tap, M14-1.5, Modified Bottoming, Metric, 3 Flutes, Bright

  • Mfr # T5556

  • Zoro # G4423079


product price:  $55.39
/ea

Key Features

Tap Thread Size
M14-1.5
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
3
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T5556
Zoro #
G4423079
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
M14-1.5
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
3
Tap Finish
Bright
Thread Direction
Right Hand
Application
Universal Multi-Purpose
Tap Material
HSS / Cobalt
Shank Type
USCTI
Series
T5
Cutting Direction
Right Hand
Coolant Through
No
Thread Limit
D6
Thread Chamfer
2-3 Pitch Lead
Helix Angle
40 Degrees
Hole Type
Blind Hole
Flute Type
Spiral

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.