Spill Kit, 44 gal Volume Absorbed per Kit, 65 gal Capacity, Drum, Yellow, 77

  • Mfr # SPKHZ-65

  • Zoro # G4423522


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
44 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPKHZ-65
Zoro #
G4423522
UPC #
818502022778
Country of Origin
United States

Dimensions

Height
28 1/4 in
Pad Width
15 in
Pillow Width
18 in
Sock Length
48 in, 96 in
Pillow Length
18 in
Pad Length
19 in
Sock Diameter
3 in
Overpack Drum Size Included
65 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Biohazardous Liquids
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
44 gal
Number of Components
77
Includes
(10) Absorbent Socks, (3) Disposal Bags and Ties, (40) Absorbent Pads, (6) Absorbent Socks, (6) Tamper Proof Seals, Overpack
Lockable
No
Static Dissipative
No
Volume Absorbed Range
40 to 49 gal
Spill Control - Fluids Absorbed
44 gal
UV Resistant
Yes
Wheels
No
Portable
No
Standards
29 CFR 1910.120(j)(1), 29 CFR 1910.1450(e), 40 CFR 263.30(a), 40 CFR 263.31, 49 CFR 173.3(c)(1)
Volume Absorbed per Pkg.
43.8 gal
UN Rating
1H2/X200/S
Number of Goggles
2
Vapor Suppressant Included
No
Includes Mounting Fasteners
No
Additional Components Included
(3) Disposal Bags, (3) Ties, (6) Tamper Proof Seals, Overpack
Series
SPKHZ
Land Fill Disposable
No
Number of Ties Included
3
Number of Tamperproof Seal Labels Included
6
Empty or Filled
Filled
Neutralizer Included
No
Ph Tester Kit Included
No
Granular Sorbent Included
No
Number of Sorbent Socks Included
16
Number of Pillows Included
6
PPE Included
(2) Pair of Gloves, (2) Safety Goggles
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Product Weight
81 lb
Number of Pads Included
40
Sorbents Included
(16) Biohazard Liquid Absorbent Socks, (40) 15 in W x 19 in L Biohazard Liquid Absorbent Pads, (6) 18 in W x 18 in L Biohazard Liquid Absorbent Pillows
Fluids Absorbed - Pillows
Biohazardous Liquids
Overpack Drum Included
65 gal Drum
Fluids Absorbed - Socks
Biohazardous Liquids
Fluids Absorbed - Pads
Biohazardous Liquids
Number of Pairs of Nitrile Gloves Included
2
Solidifier Included
No
Cleaning Solution Included
No
For Use With Mfr. Model Number
SPKHZ Series
Epoxy Putty Included
No
Number of Disposal Bags Included
3
Product Type
Spill Kit
Container Color
Yellow
NSF Rating
Not Rated

Description

Spill Kit, Fluids Absorbed Biohazardous Liquids, Neutralizes Chemical Type Not Applicable, Volume Absorbed Per Kit 44 gal, Container Type Drum, 65 gal Container Capacity, Yellow, Filled, Sorbents Included (16) Biohazard Liquid Absorbent Socks, (40) Biohazard Liquid Absorbent Pads (15 in W x 19 in L), (6) Biohazard Liquid Absorbent Pillows (18 in W x 18 in L), PPE Included (2) Pair of Gloves, (2) Pairs Goggles, Additional Components Included (3) Ties, (6) Tamper Proof Seals, (1) Overpack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.