This item is Discontinued.

Pacon Paper, Construction, 12" x 18", Brown, PK50 P8712

Paper, Construction, 12" x 18", Brown, PK50 (Discontinued)

  • Mfr # P8712
  • Zoro # G4425401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P8712
Zoro #
G4425401
UPC #
045173687122
Country of Origin
United States

Details

Item
Paper,Construction,12" x 18",Brown,PK50

Description

Paper,Construction,12" x 18",Brown,Package Quantity50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.