Male Stud Rod End, Nylon/PTFE, RH, 7/16-20

  • Mfr # NMR7S

  • Zoro # G4426396


product price:  $8.89
/ea

Key Features

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
7/16"-20
Stud Length
1.062 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NMR7S
Zoro #
G4426396
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-20
Stud Length
1.062 in
Dimension E
1.125 in
Dimension J
2.688 in
Dimension H
1.375 in
Dimension G
2.125 in
Dimension A
7/16"-20
Dimension B
0.688 in
Dimension C
1.062 in
Head Outside Diameter
1 1/8 in
Ball Stud Thread Length
7/8 in
Bore Diameter
7/16 in
Inner Ring Width
0.562 in
Head Width
0.437 in
Ball Stud Center Length
1 3/4 in
Ball Stud Thread Size
7/16"-20
Shank Thread Size
7/16"-20
Shank Thread Length
1 3/8 in
Ball Diameter
0.812 in
Bore Diameter Tolerance
+0.0025/-0.0005 in
Overall Length
2 11/16 in

Details

Type
Male Studded
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Carbon Steel
Construction
Follows SAE Specification J1120
Bearings
52100 Steel Spherical Ball
Item
Spherical Rod End
Static Radial Load
5,350 lb
Max. Angular Misalignment
14 Degrees
System of Measurement
Inch
Shank Thread Direction
Right Hand
Standards
ISO Certified 9001
Shank Thread Gender
Male
Housing Material Finish
Chrome Plated
Application
Low Load, Moderate Oscillation
Resistance Properties
Corrosion Resistant, High Wear Resistant, Low Moisture Absorption
Ball Stud Thread Direction
Right Hand
Ball Material
Alloy Steel
Self Lubricating Bearing
Yes
Ball Stud Material
Carbon Steel
Static Radial Load Capacity
5,350 lbf
Maximum Ball Swivel
14 Degrees
Rod End Type
Spherical Rod End
Ball Material Grade
52100
Housing Material
Carbon Steel
Race Material
Nylon/PTFE

Description

Spherical Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.437 in, Shank Thread Length 1 3/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Low Load, Moderate Oscillation, Ball Diameter 0.812 in, Ball Material Alloy Steel, Ball Material Grade 52100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.