1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 3 in L

  • Mfr # 44310

  • Zoro # G4427211


product price:  $14.49
/ea

Key Features

Drive Size
1/4 in
Overall Length
3 in
Finish
Chrome
Tip Size
5/32 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44310
Zoro #
G4427211
UPC #
025141443103
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
3 in
Tip Size
5/32 in
Insert Length
11/16 in
Socket Depth
Standard
Size
5/32"
Bit Length
1 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Bit Style
Hex
Category Type
Socket Bits
Material
Alloy Steel
Number of Points
6
Socket Type
Hex Bit
Features
Corrosion Resistant
Impact Rated
No
Drive Type
Hand
Measurement Type
SAE
Replaceable Insert
Yes
Tip Style
Hex
Insulated
No
Magnetized Tip
No
Locking
No
For Screw Type
Hex
Non-Sparking
No
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 44310 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44310 Bit Socket is a standard depth, hex bit socket designed for use with hex screws. With an insert length of 11/16 inches and an overall length of 3 inches, it provides adequate reach for various tasks. The drive size is a square type measuring at 1/4 inch, suitable for many common tools. This socket bit features SAE measurements and has six points, fitting a tip size of 5/32 inches.
Constructed from alloy steel, this socket bit offers durability and longevity in your tool collection. Its chrome finish not only adds to its aesthetic appeal but also makes it corrosion-resistant - built to withstand harsh conditions without compromising performance or integrity. Despite the absence of magnetization on the tip and no locking feature, this product does offer a replaceable insert which can extend its lifespan by allowing you to swap out worn parts as needed.
This item falls under the category type 'Socket Bits' with a specific focus on Hex Bit style sockets that are not impact rated nor insulated or non-sparking. It's important to note that while this product doesn't have certain features like insulation or spark resistance, it still maintains high standards in terms of build quality and functionality due to its robust material composition and design attributes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.