1/4 in Drive Torx(R) Socket SAE T25 Tip, 5 in L

  • Mfr # 42975

  • Zoro # G4427281


product price:  $22.69
/ea

Key Features

Drive Size
1/4 in
Overall Length
5 in
Finish
Chrome
Tip Size
T25
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42975
Zoro #
G4427281
UPC #
025141429756
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Tip Size
T25
Size
T25
Insert Length
3 9/16 in
Socket Depth
Standard
Bit Length
3 14/25 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Features
Corrosion Resistant
Bit Style
Torx(R)
Material
Alloy Steel
Socket Type
Long Torx Bit
Number of Points
6
Measurement Type
Torx
Drive Type
Hand
Impact Rated
No
Tip Style
Torx
Replaceable Insert
Yes
Locking
No
For Screw Type
Torx
Non-Sparking
No
Insulated
No
Magnetized Tip
No
Impact Rated Status
Not Impact Rated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Socket Bit, Insert Length 3 9/16 in, Replaceable Insert Yes, Torx, Tip Size T25, Tip Style Torx, Overall Length 5 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.