1/4 in Drive Torx(R) Socket SAE T8 Tip, 5 in L

  • Mfr # 42958

  • Zoro # G4427561


product price:  $22.69
/ea

Key Features

Drive Size
1/4 in
Overall Length
5 in
Finish
Chrome
Tip Size
T8
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42958
Zoro #
G4427561
UPC #
025141429589
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Tip Size
T8
Size
T8
Socket Depth
Standard
Insert Length
3 35/64 in
Bit Length
3 1/2 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Features
Corrosion Resistant
Material
Alloy Steel
Number of Points
6
Category Type
Socket Bits
Socket Type
Long Torx Bit
Bit Style
Torx(R)
Measurement Type
Torx
Impact Rated
No
Drive Type
Hand
Tip Style
Torx
Replaceable Insert
Yes
Locking
No
Non-Sparking
No
Magnetized Tip
No
For Screw Type
Torx
Insulated
No
Replaceable Insert Capable
Replaceable Insert
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 3 35/64 in, Replaceable Insert Yes, Torx, Tip Size T8, Tip Style Torx, Overall Length 5 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.