3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L

  • Mfr # 41411

  • Zoro # G4428943


product price:  $19.19
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 in
Finish
Chrome
Tip Size
12 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41411
Zoro #
G4428943
UPC #
025141414110
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 in
Tip Size
12 mm
Socket Depth
Standard
Insert Length
49/64 in
Size
12mm
Bit Length
77/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Bit Style
Hex
Features
Corrosion Resistant
Material
Alloy Steel
Socket Type
Hex Bit
Number of Points
6
Category Type
Socket Bits
Measurement Type
Metric
Drive Type
Hand
Impact Rated
No
For Screw Type
Hex
Locking
No
Magnetized Tip
No
Tip Style
Hex
Replaceable Insert
Yes
Insulated
No
Non-Sparking
No
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 41411 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41411 Bit Socket is a robust tool designed for general use with hex screws. With an insert length of 49/64 inches and an overall length of 3 inches, this socket bit offers adequate reach for various tasks. It features a drive size of 3/8 inch and is suitable for square drive types. The socket bit comes in a standard depth and has been built to accommodate metric measurements, specifically sized at 12mm.
Crafted from durable alloy steel, the SK Professional Tools - 41411 Bit Socket exhibits resistance against corrosion due to its chrome finish, enhancing its longevity even under challenging conditions. Its hex tip style aligns with the six-point design that characterizes this type of tool, providing reliable engagement with fasteners.
This particular model does not come with magnetized or locking features but it does offer the convenience of having a replaceable insert. Despite not being insulated or impact-rated, it remains a solid choice within the category type of socket bits. Please note that while this product is non-sparking, always ensure appropriate safety measures are taken during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.