3/8 in Drive Hex Socket Metric 8 mm Tip, 7 in L

  • Mfr # 45958

  • Zoro # G4429031


product price:  $21.99
/ea

Key Features

Drive Size
3/8 in
Overall Length
7 in
Finish
Chrome
Tip Size
8 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45958
Zoro #
G4429031
UPC #
025141459586
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
7 in
Tip Size
8 mm
Insert Length
5 in
Socket Depth
Standard
Size
8mm
Bit Length
5 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Socket Type
Long Hex Bit
Bit Style
Hex
Number of Points
6
Material
Alloy Steel
Features
Corrosion Resistant
Measurement Type
Metric
Drive Type
Hand
Impact Rated
No
Tip Style
Hex
Magnetized Tip
No
For Screw Type
Hex
Insulated
No
Non-Sparking
No
Locking
No
Replaceable Insert
Yes
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Socket Bit, Insert Length 5 in, Replaceable Insert Yes, Metric, Tip Size 8 mm, Tip Style Hex, Overall Length 7 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.