3/8 in Drive Hex Socket Metric 10 mm Tip, 7 in L

  • Mfr # 45960

  • Zoro # G4429065


product price:  $22.39
/ea

Key Features

Drive Size
3/8 in
Overall Length
7 in
Finish
Chrome
Tip Size
10 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45960
Zoro #
G4429065
UPC #
025141459609
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
7 in
Tip Size
10 mm
Socket Depth
Standard
Insert Length
5 in
Size
10mm
Bit Length
5 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Features
Corrosion Resistant
Category Type
Socket Bits
Bit Style
Hex
Number of Points
6
Socket Type
Long Hex Bit
Material
Alloy Steel
Drive Type
Hand
Measurement Type
Metric
Impact Rated
No
Tip Style
Hex
For Screw Type
Hex
Magnetized Tip
No
Insulated
No
Non-Sparking
No
Replaceable Insert
Yes
Locking
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 5 in, Replaceable Insert Yes, Metric, Tip Size 10 mm, Tip Style Hex, Overall Length 7 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.