Abrasive Roll, 30 ft. L, 2-3/4" W, 100 Grit
Mfr # 05539520339
Zoro # G4429813
product price:Â $76.85
/ea
Free Shipping & Returns
Key Features
Overall Length
90 ft
Overall Width
2 3/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05539520339
Zoro #
G4429813
UPC #
055395203390
Country of Origin
Canada
Dimensions
Overall Length
90 ft
Overall Width
2 3/4 in
Length
30 ft
Width
2 3/4 in
Details
Item
Sandpaper Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
P100
Backing Material
Paper
Backing Weight
B
Series
B0912DO
Color
Red
Vacuum Hole Design
Non-Vacuum
Vacuum Holes
Non-Vacuum
Product Type
Sandpaper Roll
Resistance Properties
Load
Attachment Type
PSA
Coating Coverage
Open
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Red, Grade Fine, Grit P100, Series B0912DO, Overall Length 90 ft, Overall Width 2 3/4 in, Resistance Properties Load, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.