3/4 in ID x 50 ft L Water Hose, Rubber Tube, Blue, Brass x Aluminum Fitting
Mfr # 423H85
Zoro # G4430787
product price:Â $86.19
/ea
Free Shipping & Returns
Key Features
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
Rubber
Hose Color
Blue
Hose Fitting A Type
FGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
423H85
Zoro #
G4430787
UPC #
044882399333
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Details
Hose Tube Material
Rubber
Hose Color
Blue
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Item
Water Hose
Kink Resistant
No
Gallons per Hour
700
Operating Temp.
180 Degrees F
Features
Commercial Use, Crush Proof Couplings, High Burst Pressure
Use With Water Temp.
Hot/Cold
Coupling Weight Capacity
1200 lb.
Hose Fitting B Material
Aluminum
Hose Cover Material
Rubber
Temp. Range
180 Degrees F
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Brass
Fitting Material
Brass x Aluminum
Max. Working Pressure @ 70 F
403 psi
For Media Type
Hot Water, Cold Water
Number of Plys
3
Description
Item Water Hose, Features Commercial Use, Crush Proof Couplings, High Burst Pressure, Garden Hose Type Water Hose, Hose Color Red, Hose Configuration Coupled Assembly, Hose Cover Material Rubber, Hose Fitting A Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Hose Tube Material Rubber, Kink Resistant No, Temp. Range 180 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.