Industrial Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 42070513-MAXHAND

  • Zoro # G4431493


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42070513-MAXHAND
Zoro #
G4431493
UPC #
-
Country of Origin
Mexico

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.04 in
Nominal Dial Size
4 1/2 in
Case Depth
2.32 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry
Gauge Case Material
Stainless Steel
Series
20
Lens Material
Glass
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5
Gauge Secondary Range Values
0 to 10
For Use With
Media Compatible with 316L Stainless Steel
Graduations
5 psi
Gauge Application
Demanding Industries Such as Chemical, Petroleum and Other Services Where Accurate and Dependable Gauges are Required
Case Color
Chrome
Smallest Graduation
5 psi
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
20
Socket Material
Stainless Steel
Includes
Pulsation Restrictor
Case Material
Stainless Steel
Standards
ASME/ANSI
Connection Type
MNPT
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Removable Bezel
Yes
Dry Dampening Feature
None
Pointer Color
Black
Includes Calibration Certificate
No
Primary Scale Minor Graduations
1
Accuracy Scale
Full Scale
Gauge Case Liquid
None
Movement Material
Stainless steel
Secondary Pressure Range
0 to 7
Dial Color
White
Accuracy Grade
ASME B40.100 Grade 2A
Scale Type
Dual
Field Fillable
No
Sensor Material
Stainless Steel
Includes Vent Plug
No
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Vibration Resistance
None
Secondary Scale Units
bar
Sensor Type
Bourdon Tube
Case Construction
Corrosion Resistant
Includes Mounting Hardware
No
Freeze Resistant Movement
No
Pointer Characteristics
Lightweight Balanced Construction with Micrometer Adjustment
Bezel Mounting Type
Bayonet
Movement Type
Rotary
Ambient Operating Temperature Range
-30 Degrees to 250 Degrees F
Non-Sparking
No
Pressure Range Type
Pressure
Maximum Pressure
100 psi
Operating Temperature Range
-30 Degrees to 250 Degrees F
Process Media Temperature - Maximum
240 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
250 Degrees F
Process Media Temperature - Minimum
-65 Degrees F
NEMA Enclosure Rating
4
Case Finish
Polished Stainless Steel
Primary Scale Pressure Measurement - Maximum
100 psi
IP Rating
IP65
Operating Temperature - Minimum
-30 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
7 bar

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Chrome, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.