1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome, Skt St, Chrm, 3/8-1 1/4 in, 12Pt

  • Mfr # 4819-6

  • Zoro # G4432154


product price:  $636.15
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
19
Includes
(19) 1/2" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"; Blow Molded Case
Finish
Chrome
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4819-6
Zoro #
G4432154
UPC #
025141248197
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/2 in
Container Height
13 1/4 in
Deep Socket Size
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1.5, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1.25 in, 1.3125 in, 1.375 in, 1.4375 in, 1.5, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Container Length
8 1/2 in
Container Width
4 1/2 in
Deep Socket Style/Size
Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in

Details

Item
Socket Set
Number of Pieces
19
Includes
(19) 1/2" Drive 6 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"; Blow Molded Case
Finish
Chrome
Impact Rated
No
Deep Socket Point Styles Included
6
Ratchets Included
None
Measurement Type
SAE
Tether Capable
Tether Capable
Sockets Included
(19) Deep 6-Point
Flex Socket Point Styles Included
None
Std. Socket Point Styles Included
None
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Includes Deep Sockets
Deep Sockets Included
Socket Shape
6-Point
Non-Sparking
No
Includes Wrenches
No
Includes Drive Tools
No
Container Features
Slim Fit; Removable Top
Includes Standard Sockets
Standard Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Case
Number of Deep Sockets
19
Tether Ready
No
Piece Count Range
2 to 25
Flex Socket Count/Style
None
Product Type
Socket Set
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (19) 6-Point, Deep Socket Style/Size Deep 6-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, Flex Socket Count/Style Not Applicable, Hand, Drive Size 1/2 in, SAE, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.