1/2", 3/4", 3/8" Drive Universal/Adapter Impact Set SAE

  • Mfr # 4519

  • Zoro # G4432836


product price:  $185.15
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
1/2 in, 3/4 in, 3/8 in
Impact Rated
No
Features
Universal Joint Allows Access to Hard to Reach Fasteners and Drive At an Offset Angle; Specifically Designed For Use With Air or Cordless Impact Tools
Output Drive Size
1/2 in, 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4519
Zoro #
G4432836
UPC #
025141045192
Country of Origin
China

Dimensions

Drive Size
1/2 in, 3/4 in, 3/8 in
Output Drive Size
1/2 in, 3/8 in

Details

Item
Universal/Adapter Impact Set
Finish
Black Oxide
Impact Rated
No
Features
Universal Joint Allows Access to Hard to Reach Fasteners and Drive At an Offset Angle; Specifically Designed For Use With Air or Cordless Impact Tools
SAE or Metric
SAE
Includes
1/2 in, 1/2 in F x 3/4 in M, 1/2 in F x 3/8 in M, 3/4 in F x 1/2 in M and Metal Rail, Impact Adapters: 3/8 in F x 1/2 in M, Impact Universal Joint: 3/8 in
Number of Pieces
6

Description

Impact Socket Adapter Set, Output Drive Size 1/2 in, 3/8 in, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.