Socket Extension, 1/2 in. Dr, 20 in. L, Socket Extension, Chrome, Drv 1/2 in

  • Mfr # 40163

  • Zoro # G4432915


product price:  $44.95
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
For Use With
1/2" Drive Sockets
Features
Diamond Knurled Grip, Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40163
Zoro #
G4432915
UPC #
025141401639
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
20 in
Output Drive Size
1/2"
Input Drive Size
1/2 in
Socket Size
1/2 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
For Use With
1/2" Drive Sockets
Features
Diamond Knurled Grip, Corrosion Resistance
Impact Rated
No
Standards
ASME B107.110-2012
Drive Type
Hand
Number of Points
6, 4
Measurement Type
SAE
SAE or Metric
SAE
Material
Alloy Steel
Locking
No
Output Drive Type
Male Square
Input Drive Gender
Female
Input Drive Shape
Square
Socket Extension Type
Standard
Non-Sparking
No
Output Drive Gender
Male
Output Drive Shape
Square
Insulated
No
Socket Extension Style
Standard
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 40163 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 40163 Socket Extension is a standard type extension with an overall length of 20 inches. It features a drive size and socket size of 1/2 inch, suitable for use with corresponding 1/2" drive sockets. The input drive shape is square while the output drive shape is designed as a 6-point male square, providing versatile compatibility options.
Constructed from alloy steel, this socket extension offers durability and longevity. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, making it built to withstand harsh working conditions. A notable feature of this tool is its diamond knurled grip that aids in handling and usage without compromising on comfort or control.
This single-piece product adheres to ASME B107.110-2012 standards, demonstrating its commitment to quality and performance consistency. Please note that while this item does not have locking or non-sparking features, nor is it impact rated or insulated, it remains a reliable choice for hand-driven applications requiring an SAE measurement system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.