29/32 in. Hook Opening Lever Chain Hoist with 10 ft. Hoist Lift and 1000 lbs. Load Capacity

  • Mfr # 425Z67

  • Zoro # G4433027


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Includes
Safety Latch Kit
Chain Length
10 9/32 ft
Hook Opening
29/32 in
Lever Length
8 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425Z67
Zoro #
G4433027
UPC #
00194484255800
Country of Origin
China

Dimensions

Chain Length
10 9/32 ft
Lever Length
8 9/16 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr
Minimum Retracted Length
10 1/16 in
Lifting Hook Opening Width
7/8 in
Body Width
2 11/16 in
Maximum Lifting Length
10 ft
Body Depth
3 3/8 in

Details

Item
Lever Chain Hoist
Load Capacity
1,000 lb
Hoist Lift
10 ft
Includes
Safety Latch Kit
Hook Opening
29/32 in
Chain
Zinc Plated
Standards
ASME B30.21-2014, ASME HST-3 1999 R2010
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
79 lb
Min. Between Hooks
10 3/64 in
Brake
Double Pawl, Weston Type Brake System
Finish
Chrome Plated
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Color
Silver
Features
The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Weston-Style Load Brakes, and Hardened Alloy Steel, Zinc-Plated Grade 100 Load Chains
Chain Finish
Zinc Plated
Chain Material
Alloy Steel
Body Finish
Chrome Plated
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Included Components
Safety Latch Kit
Maximum Lifting Capacity
1,000 lb
Power Source
Lever
Overload Protection Included
No
Operating Position
Vertical
Body Material
Steel
Chain Grade
Grade 100
Brake Type
Weston Style
Lifting Hook Type
Hook with Safety Latch
Number of Reeves
1
Lifting Hook Material
Alloy Steel
Headroom
10 1/16 in
Number of Load Chains
1
Includes Brake
Brake Included

Description

Lever Chain Hoist, Chain Length 10 1/4 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 10 1/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 3/8 in, Body Material Steel, Body Width 2 11/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.