Coated Gloves, Foam Latex, Palm, Not Rated Abrasion Level, Blue/Gray, L 2 PK
Mfr # 96731L
Zoro # G4433086
product price:Â $2.95
/pk 2, $1.48/ea
Sold in multiples of 3 for $8.85
Key Features
Glove Size
L
Color
Blue/Gray
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96731L
Zoro #
G4433086
UPC #
045143903139
Country of Origin
China
Dimensions
Glove Size
L
Thickness
13 ga
Size
L
Details
Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Construction
Seamless Knit
Cuff Style
Work
Weight
0.01 lbs
CE Score
3131
Glove Hand Style
Pair
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.