Depressed Center Wheels, Type 27, 7 in Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (Discontinued)
- Mfr # 05539561576
- Zoro # G4433173
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05539561576
Zoro #
G4433173
UPC #
055395615766
Country of Origin
China
Dimensions
Abrasive Wheel Diameter
7 in
Thickness
1/4"
Arbor Hole Size
5/8"-11
Overall Thickness
0.25 in
Connector Size
5/8"-11
Details
Item
Depressed Center Wheels
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Max. RPM
8600
Series
A/O
Application
Grinding
Grade
Extra Coarse
Maximum Operating Speed
6,600 RPM
Connector Type
Threaded Hole
Grit
24
Wheel Type
Type 27
Color
Black
Description
Depressed Center Wheels, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Thickness 0.25 in, Series A/O, Wheel Type Type 27, Maximum Operating Speed 6,600 RPM, Color Black, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.