1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome, Skt St, Chrm, 3/8-3/4 in, 6Pt
Mfr # 4819
Zoro # G4433195
product price:Â $636.15
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
19
Includes
(19) 1/2" Drive 12 Point Deep Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2"; Blow Molded Case
Finish
Chrome
Ratchets Included
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4819
Zoro #
G4433195
UPC #
025141048193
Country of Origin
United States
Dimensions
Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/2 in
Container Length
9 1/2 in
Socket Size
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1.25 in, 1.3125 in, 1.375 in, 1.4375 in, 1.5, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Container Height
14 3/8 in
Container Width
5 1/2 in
Deep Socket Size
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1.5, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (19) 12-Point, Deep Socket Style/Size Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 12-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.