Lever Chain Hoist, 550 lb Load Capacity, 10 ft Hoist Lift, 13/16 in Hook Opening

  • Mfr # 425Z69

  • Zoro # G4433243


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
550 lb
Hoist Lift
10 ft
Includes
Safety Latch Kit, Tool Bag
Chain Length
10 21/64 ft
Hook Opening
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
425Z69
Zoro #
G4433243
UPC #
00194484255824
Country of Origin
China

Dimensions

Chain Length
10 21/64 ft
Lever Length
5 11/16 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr
Minimum Retracted Length
8 1/4 in
Body Width
2 11/16 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
13/16 in
Body Depth
3 7/16 in

Details

Item
Lever Chain Hoist
Load Capacity
550 lb
Hoist Lift
10 ft
Includes
Safety Latch Kit, Tool Bag
Hook Opening
13/16 in
Chain
Zinc Plated
Standards
ASME B30.21-2014, ASME HST-3 1999 R2010
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
44 lb
Min. Between Hooks
7 7/8 in
Brake
Double Pawl, Weston Type Brake System
Finish
Aluminum Alloy
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Features
The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Dual-Stage Reduction Gearing
Color
Silver
Chain Finish
Zinc Plated
Brake Type
Double Pawl, Weston Style
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Headroom
7 7/8 in
Lifting Hook Type
Hook with Safety Latch
Power Source
Lever
Number of Load Chains
1
Lifting Hook Material
Alloy Steel
For Outdoor Use
Yes
Included Components
Safety Latch Kit, Carrying Case
Body Material
Aluminum
Operating Position
Vertical
Number of Reeves
1
Includes Brake
Brake Included
Maximum Lifting Capacity
550 lb
Body Finish
Powder Coated
Overload Protection Included
No
Chain Grade
Grade 100

Description

Lever Chain Hoist, Chain Length 10 5/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 7 7/8 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 550 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 7/16 in, Body Material Aluminum, Body Width 2 11/16 in, Brake Type Double Pawl, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.