Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W

  • Mfr # 20034

  • Zoro # G4433587


product price:  $18.99
/ea

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
1/4 in
Body Color
Yellow
Shackle Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20034
Zoro #
G4433587
UPC #
078217200346
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Dia.
2 in
Body Thickness
3/4 in
Body Height
1 3/4 in
Body Width
2 in
Width Across Shackle
3/4 in
Shackle Diameter
1/4 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Yellow
Shackle Type
Open
Includes
(2) Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Powder Coated
Tubular Key
No
Non Removable Key
No
Keyway Type
Abus
Rekeyable
No
National Stock No.
No
Control Key Registration Required
Yes
Number of Bumpers
0
Key Type
Keyed Different
Number of Keys
1
Interchangeable Core
No
Marine Grade Weather Proof
Yes
Number of Pins
6
Opens with Key No.
Varies
Weather Proof
Yes
Shackle Material Coating
Plastic Encased
Opening Type
Key
Header
None/No Header
Number of Tumbler Pins
6
Body Shape
Rectangular
Number of Keys Included
1
Non-Removable Key
No
Opens with Key Number
Varies
Body Material Coating
Powder Coated
Padlock Body Material
Brass

Description

Keyed Padlock, Body Color Yellow, Body Height 1 3/4 in, Body Material Brass, Body Thickness 3/4 in, Body Width 2 in, Header None/No Header, Key Type Keyed Different, Non-Removable Key No, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Powder Coated, Body Shape Rectangular, Control Key Registration Required Yes, Includes (2) Keys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.