1/4" Drive Socket Set, SAE, 3/16 in to 9/16 in, Chrome, 6-Point, 10-Pieces

  • Mfr # 4910

  • Zoro # G4434096


product price:  $62.49
/ea

Key Features

Drive Size
1/4"
Number of Pieces
10
Includes
(10) 1/4" Drive 6 Point Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; Socket Rail
Finish
Chrome
Deep Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4910
Zoro #
G4434096
UPC #
025141049107
Country of Origin
United States

Dimensions

Drive Size
1/4"
Socket Size Range
3/16 in to 9/16 in
Standard Socket Style/Size
Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Container Length
1 1/8 in
Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
Container Width
1 in
Container Height
7 1/2 in
Standard Socket Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in

Details

Item
Socket Set
Number of Pieces
10
Includes
(10) 1/4" Drive 6 Point Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"; Socket Rail
Finish
Chrome
Deep Socket Point Styles Included
None
Impact Rated
No
Measurement Type
SAE
Ratchets Included
None
Flex Socket Point Styles Included
None
Sockets Included
(10) Standard 6-Point
Tether Capable
Tether Capable
Std. Socket Point Styles Included
6
SAE or Metric
SAE
Drive Type
Hand
Insulated
No
Tether Style
Tether Capable
Tether Ready
No
Number of Standard Sockets
10
Container Type
Rail
Includes Wrenches
No
Container Features
Slim Fit
Includes Flex Sockets
Flex Sockets Not Included
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Socket Shape
6-Point
Includes Socket Bits
Socket Bits Not Included
Piece Count Range
2 to 25
Includes Drive Tools
No
Flex Socket Count/Style
None
Product Type
Socket Set
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Socket Set, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size Standard 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, Deep Socket Count/Style None, Flex Socket Count/Style Not Applicable, Hand, Drive Size 1/4 in, SAE, 6-Point, Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.