3/8" Drive Socket Set, SAE, 7-pcs

  • Mfr # 19728

  • Zoro # G4434333


product price:  $128.48
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19728
Zoro #
G4434333
UPC #
025141197280
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Depth
Standard
Overall Length
6 3/64 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Container Height
7 3/4 in
Socket Size
3/8 in
Container Length
6 1/4 in
Container Width
1 in
Tip Size Range
1/8 in to 3/8 in
Tip Size - Maximum
3/8 in
Tip Size - Minimum
1/8 in

Details

Item
Socket Set
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
(7) Inch Socket of 7-3/4" Length: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; Socket Rail
Sockets Included
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Tip Type
Hex
Tether Capable
Tether Capable
Material
Alloy Steel
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Container Type
Rail
Tether Ready
No
Container Features
Slim Fit
Piece Count Range
2 to 25
For Screw Type
Hex
Replaceable Insert
Yes
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable
Replaceable Insert Capable
Replaceable Insert

Description

Socket Bit Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, Tip Style Hex, Overall Length 6 3/64 in, Drive Size 3/8 in, Number of Pieces 7, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.