3/8" Drive Socket Bit Set, SAE, 9pcs

  • Mfr # 19749

  • Zoro # G4434437


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
9
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19749
Zoro #
G4434437
UPC #
025141197495
Country of Origin
China

Dimensions

Drive Size
3/8"
Socket Depth
Standard
Overall Length
1 43/64 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/54 in, 7/32 in, 7/64 in, 9/64 in
Container Width
7/8 in
Container Height
11 in
Socket Size
3/8 in
Container Length
2 in
Tip Size - Minimum
5/54 in
Tip Size - Maximum
1/4 in
Tip Size Range
5/54 in to 1/4 in

Details

Item
Socket Set
Number of Pieces
9
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
(9) 3/8" Drive Fractional Tamper Proof Hex Bit Socket of 11" Length: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"; Socket Rail
Sockets Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Tip Type
Hex
Material
Alloy Steel
Tether Capable
Tether Capable
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Container Features
Slim Fit
Replaceable Insert
Yes
Tether Ready
No
Piece Count Range
2 to 25
Container Type
Rail
For Screw Type
Torx
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated

Description

Drive Fractional Tamper-Proof Hex Bit Socket Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/54 in, 7/32 in, 7/64 in, 9/64 in, Tip Style Hex, Overall Length 1 43/64 in, Drive Size 3/8 in, Number of Pieces 9, Alloy Steel, Chrome, SAE, Insulated No, For Screw Type Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.