1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 4 1/4 in L

  • Mfr # 41426

  • Zoro # G4435435


product price:  $20.69
/ea

Key Features

Drive Size
1/2 in
Overall Length
4 1/4 in
Finish
Chrome
Tip Size
6 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41426
Zoro #
G4435435
UPC #
025141414264
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
4 1/4 in
Tip Size
6 mm
Insert Length
1 51/64 in
Size
6mm
Socket Depth
Standard
Bit Length
1 79/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Bit Style
Hex
Category Type
Socket Bits
Socket Type
Hex Bit
Material
Alloy Steel
Features
Corrosion Resistant
Measurement Type
Metric
Drive Type
Hand
Impact Rated
No
Non-Sparking
No
Locking
No
Replaceable Insert
Yes
For Screw Type
Hex
Insulated
No
Tip Style
Hex
Magnetized Tip
No
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 1 51/64 in, Replaceable Insert Yes, Metric, Tip Size 6 mm, Tip Style Hex, Overall Length 4 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.