Shop SCOTT
See all product information
Create Account
Foam Hand Soap, Under-Counter Refills for KCP Automatic Counter-Mount Dispensers (2 Bottles), PK2
- Mfr # 11280
- Zoro # G4437365
product price:Â
$
58.89
/pk of 2, $29.45/ea
Key Features
Form
Foam
Container Type
Under Counter Dispenser
Fragrance
Floral
Uses Dispenser
Scott Pro under-counter dispensers
NSF Rating
E1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11280
- Zoro #
- G4437365
- UPC #
- 036000112801
- Country of Origin
- United States
- Item
- Hand Soap
- Form
- Foam
- Container Type
- Under Counter Dispenser
- Fragrance
- Floral
- Color
- pink
- Uses Dispenser
- Scott Pro under-counter dispensers
- NSF Rating
- E1
- Product Type
- Hand Soap
- Manufacturer Dispenser Part Number
- 47604
- Includes Grit
- No
- Wire Color
- Pink
Dimensions
- Container Size
- 1.5 L
Description
Skin Cleanser with Moisturizer,1.5L,PK2, Individually Wrapped Not Applicable, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.