HandSoap, 1250 mL, Ylw, Floral, Foam, PK2
- Mfr # 6100710
- Zoro # G123654675
product price:Â
$
48.15
/pk of 2, $24.08/ea
Key Features
NSF Rating
Not Rated
Features
Recyclable Packaging
Container Type
Cartridge
Fragrance
Floral
Removes
Dirt, Fats and Food Processing Soils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6100710
- Zoro #
- G123654675
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1,250 mL
- Fits Chest Size
- Recyclable Packaging
Details
- NSF Rating
- Not Rated
- Features
- Recyclable Packaging
- Container Type
- Cartridge
- Fragrance
- Floral
- Removes
- Dirt, Fats and Food Processing Soils
- Requires Dispenser
- Yes
- Includes Grit
- No
- Number of Pumps Included
- 0
- Form
- Foam
- Application
- General Skin Cleansing
- Item
- Hand Soap
- Manufacturer Dispenser Part Number
- 92021192, 92023091, 92023093
- Standards
- California Proposition 65 Compliant, Complies with Current FDA Regulations for Cosmetic Products, Green Seal Certified
- Formula
- Aloe, Glycerin, Sodium Lauryl Sulfate
- Product Type
- Hand Soap
- Ligature Resistant
- No
- Color
- Yellow
- Hygiene Properties
- Moisturizing, Non-Antibacterial
- Wire Color
- Yellow
Description
Hand Soap, Color Yellow, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 1,250 mL, Container Type Cartridge, Fragrance Floral, Hygiene Properties Moisturizing, Formula Aloe, Glycerin, Sodium Lauryl Sulfate, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number 92021192, 92023091, 92023093, Requires Dispenser Yes, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.