Art Table ART/PLANNING TABLE LAMINATE TOP W/OU, 42" D X 30" H, 60" W X Laminate, Maple

  • Mfr # PT-62P

  • Zoro # G4437575


product price:  $1,210.99
/ea
Free Shipping & Returns

Key Features

Type
Art Table
Overall Width
60"
Overall Depth
42"
Overall Height
30"
Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PT-62P
Zoro #
G4437575
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
60"
Overall Depth
42"
Overall Height
30"
Height
30"
Width
60"
Overall Length
60 in
Compartment Depth
12 1/8 in
Compartment Width
34 1/2 in
Compartment Height
2 1/4 in
Tabletop Thickness
1 1/4 in

Details

Type
Art Table
Item
ART/PLANNING TABLE LAMINATE TOP W/OU
Color
Maple
Material
Laminate
Frame Material
Wood
Standards
MAS Certified Green, SEFA Compliant
Assembly
Unassembled
Frame Finish
High Gloss
Tabletop Color
Almond
Tabletop Finish
Matte
Frame Color
Maple
Edge Color
Almond
Tabletop Material
Laminate
Product Type
Art Table
Maximum Number of Seats
4
Support Style
Slab Leg
Number of Supports
2
Bench Color
White
Edge Material
PVC
Mobility
Stationary
Tabletop Shape
Rectangle
Foldable Bench
No

Description

Art Table, Bench Color White, Edge Color Almond, Edge Material PVC, Frame Color Maple, Frame Finish High Gloss, Frame Material Wood, Maximum Number of Seats 4, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 30 in, Overall Length 60 in, Overall Width 60 in, Standards MAS Certified Green, SEFA Compliant, Support Style Slab Leg, Tabletop Color Almond, Tabletop Finish Matte, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 1/4 in, Assembly Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.