Wall Switch, 1 hp, Toggle, 20 A, Clear

  • Mfr # 4901PLC120

  • Zoro # G4437916


product price:  $38.13
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Clear
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4901PLC120
Zoro #
G4437916
UPC #
781786490123
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Height
1.7 in

Details

Item
Pilot Light Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
20 A
Color
Clear
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Antimicrobial
No
Standards
NEMA WD-1, UL20
Description/Special Features
Light On with Load On
Rated HP
1
Voltage Rating
120V AC
Market
Industrial
Number of Switches
1
Current Rating
20 A
Features
Light on with Load On
Horsepower Rating
1 hp
Wire Connection Type
Screw Terminals
Pilot Light
Yes
Style
Single Pole
Type
Toggle
Voltage Rating Description
120 VAC
Series
Extra Heavy Duty
Application
Back and Side Wired
Amperage Rating
20 A
Current / Amperage Rating
20 A

Description

Pilot Light Wall Switch, Color Clear, Current Rating 20 A, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Number of Switches 1, Standards NEMA WD-1, UL20, Switch Style Toggle, Wire Connection Type Screw Terminals, Features Light on with Load On, Market Industrial, Overall Height 1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.