Brick Trowel, Philadelphia, 11 x 5-1/2 In

  • Mfr # 19 11FG

  • Zoro # G4438402


product price:  $51.69
/ea

Key Features

Length (In.)
11 in
Handle Material
DuraSoft
Material
High Carbon Steel
Application
For Laying Brick
Handle Dia. (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19 11FG
Zoro #
G4438402
UPC #
035965001090
Country of Origin
United States

Dimensions

Length (In.)
11 in
Handle Dia. (In.)
1 1/4 in
Handle Length (In.)
5 3/4 in
Width (In.)
5 1/2 in
Blade Width
5 1/2 in
Handle Length
6 in
Blade Length
11 in

Details

Item
Philadelphia Trowel
Handle Material
DuraSoft
Material
High Carbon Steel
Application
For Laying Brick
Handle
DuraSoft(R)
Pattern
Philadelphia
Product Type
Philadelphia Trowel
Handle Style
Straight
Notch Shape
Flat
Compatible Primary Material
Masonry
Blade Material
Carbon Steel
Blade Shape
Philadelphia

Description

Philadelphia Trowel, Blade Length 11 in, Blade Material Carbon Steel, Blade Shape Philadelphia, Blade Width 5 1/2 in, Compatible Primary Material Masonry, Handle Length 6 in, Handle Material DuraSoft, Handle Style Straight, Notch Depth Not Applicable, Notch Shape Flat, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Philadelphia Trowel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.