Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 15-30R, 30 A, 250V AC, 3 Pole, 4 Wire, Flush Mount, Grounded

  • Mfr # 8430FR

  • Zoro # G4438421


product price: $52.14
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
15-30R
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8430FR
Zoro #
G4438421
UPC #
781786673854
Country of Origin
United States

Dimensions

Height
2.12 in
Width
2.25 in
Face Plate Height
3.7 in
Overall Depth
2.1 in
Maximum Wire Size
6 AWG
Minimum Wire Size
10 AWG
Face Plate Width
2.3 in
Wire Size
#10 AWG to #6 AWG
Display Size
Standard Sized Product
Length
3.68 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
15-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
NEMA Receptacle Configuration - Plugs and Receptacles
15-30R
Application Environment
Industrial
HP
3 hp
Special Features
2.75 in W x 3.69 in H x 1.81 in D
Outlet Type
Single
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant
No
Surge Suppression
No
Power Indicator
No
Number of Gangs
1
Wiring Method - Plugs and Receptacles
Back
Mounting Type
Flush
Weather Resistant - Plugs and Receptacles
No
Sub-Category
Single Receptacles
Tamper Resistant
No
Corrosion Resistant
No
Outlet Type - Plugs and Receptacles
Single
Voltage
250VAC
Material
Thermoplastic Polymer
Polarized
Yes
For Location
Indoor
Surge Protection
No
Includes
Mounting Hardware
Cover Type
No Cover
AFCI
No
Connection Orientation
Straight
Includes Mounting Hardware
Yes
Grade
General Use
Horsepower Rating
3 hp
GFCI
No
Market
Industrial
Housing Material
Thermoplastic
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
3750
Nema Rating
15-30R
Application
Industrial Grade
Series
Heavy Duty
Material - Mounting Hardware
Screw Mounting
Style
Smooth Face

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 30 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Receptacle Configuration 15-30R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant, Standards CSA Certified, UL Listed, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Back, AFCI No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.