Watertight Pin & Sleeve Connector, 30 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red

  • Mfr # BRY430C7W

  • Zoro # G4439200


product price:  $235.00
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BRY430C7W
Zoro #
G4439200
UPC #
781786251199
Country of Origin
Germany

Dimensions

For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.50 in
Minimum Wire Size
12 AWG
Overall Length
9.05 in
Maximum Wire Size
8 AWG
Size
Standard
Wire Size
#10 AWG to #8 AWG

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
30 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
IEC
Housing Color
Red
Cap Type
Spring-Loaded Cap
Standards
IEC 309-1, IEC 309-2, UL 498
Resistance Properties
Watertight
Power Indication
No
Features
Sleet Resistant
Body Material
Nylon
HP
7 1/2 hp
Body Material - Pin and Sleeve
Nylon
Market
Industrial
Power Indicating Light
No
Minimum Operating Temperature
-40 Degrees F
Reverse Service
No
Shrouded
Yes
Maximum Operating Temperature
75 Degrees C
Housing Material
Composite
Hazardous Location Specification
Not Rated
Horsepower Rating
7 1/2 hp
Material
PBT
Environmental Conditions
IP67
Insulation
Insulated Body
Industry Standard(s)
All constructions are UL Listed & cUL Listed, FileE14633, UL1686 Standard for Pin & Sleeve Configurations, CE
Ingress Protection
IP67
Series
Watertight IP67
Mounting Type
Cord Mounted
Application
High Ampacity Connections
Dielectric Strength
Withstand 3000V AC
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.

Description

Watertight Pin and Sleeve Connector, Current Rating 30 A, Grounding Style IEC, Horsepower Rating 7 1/2 hp, Housing Color Red, IP Rating IP67, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Watertight, Switch Rated No, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Hazardous Location Specification Not Rated, Housing Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products